Shop All Cartridge Rolls
Merit
Cartridge Roll, 1" dia, 2" L
Mfr # 08834180591
Zoro # G008636932
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Overall Length 2 in
- Series R228
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180591
- Zoro # G008636932
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 2 in |
Overall Diameter | 1 in |
Pilot Hole Diameter | 3/16 in |
Diameter x Length | 1 in Dia x 2 in L |
Pilot Hole Dia x Diameter x Length | 3/16 in x 1 in x 2 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Series | R228 |
Grade | Coarse |
Abrasive Type | Coated |
Backing Weight | X |
Backing Material | Cotton |
Cartridge Roll Design | Straight |
Backing Material Weight | X |
Maximum Operating Speed | 18,000 RPM |
Backing Material Type | Cloth |
Abrasive Grade | Coarse |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 60 / P60 |
Abrasive Type - Grit | Coated - 60 / P60 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 18,000 RPM, Overall Diameter 1 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spiral Band, 1/2 in. W, 30,000 Max. RPM (7100040573)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814AF)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 3/8" Arbor (11L008)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- BIG HORN 25 Piece Rubber Sanding Drum Set (19522)
- Merit Cartridge Rolls