Shop All Cartridge Rolls
Merit
Cartridge Rol3/16 x 1 x 3/32 In. l 100 G
Mfr # 08834180025
Zoro # G900528656
product price: $0.57
/ea
$0.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Overall Length 1 in
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180025
- Zoro # G900528656
- Country of Origin Mexico
- Category Cartridge Rolls
Dimensions
Overall Length | 1 in |
Overall Diameter | 3/16 in |
Pilot Hole Diameter | 3/32 in |
Diameter x Length | 3/16 in Dia x 1 in L |
Pilot Hole Dia x Diameter x Length | 3/32 in x 3/16 in x 1 in |
Details
Item | Cartridge Roll |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Series | R228 |
Backing Material & Wt | X Wt Cotton |
Cartridge Roll Design | Straight |
Backing Material Weight | X |
Abrasive Grade | Medium |
Abrasive Type | Coated |
Abrasive Grit | 100 / P100 |
Backing Material Type | Cloth |
Backing Weight | X |
Abrasive Type - Grit | Coated - 100 / P100 |
Grade | Medium |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/32 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 100, Overall Diameter 3/16 in, Overall Length 1 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Steel, 1" (90868)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90041)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 40GR (06B604)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (07660702678)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- Merit Cartridge Rolls