Shop All Stainless Steel Pipe Fittings
Merit Brass Co
SS 316/316L Forged Pipe Fitting 2" Tee NPT Female
Mfr # 3606D-32
Zoro # G105506916
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Brass Co
- MFR # 3606D-32
- Zoro # G105506916
- UPC # 10671404023352
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Description
3m all fittings are engineered to astm/asme a/sa182 and ansi b16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and oem manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a line and eliminating all possibility of leakage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K3150-24X5)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ34)
- CENTRAL BRASS Multi-Tub Centralift Lift & Turn Drain in Chrome (1645-S)
- BECK 1/2" x 4" Black Pipe Nipple Sch 80 (0332615202)
- MERIT BRASS CO 1-1/4 x 4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4020-400)
- MERIT BRASS CO 3/4 304 Stainless Steel 45 Degree Elbow, FNPT, Class 150, 300 PSI (K402-12)
- MERIT BRASS CO 1/2 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4008-450)
- MERIT BRASS CO 3/4 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4012-450)
- MERIT BRASS CO 2 x 5-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4032-550)
- MERIT BRASS CO 3/4 X 1-1/8 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4012-001)
- LEGEND VALVE M-8330 ISO VALVE W/ THERM-PAIR (833-855)
- Merit Brass Co Stainless Steel Pipe Fittings