Shop All Stainless Steel Pipe Fittings
Merit Brass Co
SS 304 Barstock Hex Head Bushing 3 x 2" NPT Male X Female
Mfr # 414B-4832
Zoro # G105667921
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit Brass Co
- MFR # 414B-4832
- Zoro # G105667921
- UPC # 10671404030718
- Country of Origin Japan
- Category Stainless Steel Pipe Fittings
Description
Merit these high quality class 1000 stainless steel forged fittings are used in a variety of industrial applications. Class 1000 fittings are utilized in high pressure situations in conjunction with schedule 40 and schedule 80 pipe or pipe nipples where porosity must be avoided. Also used in critical applications where all possibility of leakage or failure must be eliminated. Offers consumer excellent life span due to being a forged product (no porosity).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI x MNPT Brass Thermocouple Connector (4-4 FH4BZ-B)
- BK RESOURCES Foot Valve Assembly Deck M, O.C.Dual Pedals, 3.5"Gooseneck Swivel Spout (BKFV-DGS-G)
- JONES STEPHENS Black Kitchen Spray Head (K52001)
- PARKER Straight, Steel, 22 mm x 1/2 in, 3500 PSI (M22-1/2F8OHGS)
- MERIT BRASS CO 1-1/2 304 Stainless Steel Coupling, FNPT, Class 150, 300 PSI (K411-24)
- MERIT BRASS CO 1-1/2 x 1-3/4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4024-001)
- MERIT BRASS CO 3/4 304 Stainless Steel Plug, MNPT, Class 150, 300 PSI (K417-12)
- MERIT BRASS CO 1-1/4 x 4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4020-400)
- MERIT BRASS CO 2 x 5-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4032-550)
- MERIT BRASS CO 3/4 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4012-450)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381001050)
- Merit Brass Co Stainless Steel Pipe Fittings