Shop All Stainless Steel Pipe Fittings
Merit Brass Co
MSS SS 316 Cast Pipe Fitting Union 3" Socket Weld Female
Mfr # SWM687-48
Zoro # G805578435
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit Brass Co
- MFR # SWM687-48
- Zoro # G805578435
- UPC # 10671404106741
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Description
these high quality stainless steel fittings are excellent for low-pressure applications where corrosion resistance is a concern. mss sp-114 class 150 stainless steel fittings are the highest quality in the industry. this is proven by the strict standards they meet: mss sp-114 (for heat treating and material thickness) ,and astm a351. 304 mss sp-114 fittings are a chromium-nickel material that offers very good corrosion resistance. 316 mss sp-114 fittings offer a higher resistance to corrosion than 304 due to their nickel content along with the addition of molybdenum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Ball Valve, 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10301)
- MANSFIELD PLUMBING PRODUCTS Flush Valve Serv Pack (4837)
- MOEN Brushed Gold Shower Arm - Brushed Gold (BG) (S134BG)
- KOHLER Escutcheon, 1004446-BN (1004446-BN)
- MERIT BRASS CO 3/4 X 1-1/8 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4012-001)
- MERIT BRASS CO 1/2 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4008-450)
- MERIT BRASS CO 1/2 x 5 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4008-500)
- MERIT BRASS CO 3/4 304 Stainless Steel Plug, MNPT, Class 150, 300 PSI (K417-12)
- MERIT BRASS CO 1-1/2 304 Stainless Steel Coupling, FNPT, Class 150, 300 PSI (K411-24)
- MERIT BRASS CO 2 x 5-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4032-550)
- THRIFCO PLUMBING 1/4 X 2 Stainless Steel Nipple, Packaged (9019073)
- Merit Brass Co Fittings