Shop All Cast Iron Pipe Fittings
Merit Brass Co
ISO SS 304 Cast Pipe Fitting Tee 4" NPT Female
Mfr # K406-64
Zoro # G705667918
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Brass Co
- MFR # K406-64
- Zoro # G705667918
- UPC # 10671404094635
- Country of Origin China
- Category Cast Iron Pipe Fittings
Description
fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow. In accordance with our iso procedures, our line of class 150 iso pattern stainless steel fittings meet the following specifications: material: 304 and 316, threads:ansi b1.20.1, dimensions iso49. Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing sealant and to prevent bad seals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR05NI-C2N-PS-CC)
- ZORO SELECT 1/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA09)
- PROPLUS PVC SLIP BUSHING, 2 X 1-1/2 IN (2900938)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (1100-G2E3-317AB)
- SOUTHLAND 3/8 In. Ground Joint Malleable Black Iron Union (521-702HN)
- WESTBRASS 1/2" x 4" IPS pipe nipple in Polished Nickel (D12104-05)
- B&K 1-1/2 In. Malleable Black Iron Coupling (521-207BG)
- SOUTHLAND 3/4 In. x 4 In. Schedule 40 Steel Black Iron Nipple (20506)
- SOUTHLAND 1-1/4 In. x Close Schedule 40 Steel Black Iron Nipple (20700)
- IRONWERKS DESIGNS 1/2" Iron Pipe Tee Fitting, 10PK (IW-TEE-1/2-10)
- SOUTHLAND 3/4 In. x Close Schedule 40 Steel Black Iron Nipple (20500)
- Merit Brass Co Fittings