Shop All Brass Pipe Fittings
Merit Brass Co
Brass 150 Lb Lead Free Fitting 2" Threaded Companion Flange NPT Female
Mfr # XNL235-32
Zoro # G005923639
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Brass Co
- MFR # XNL235-32
- Zoro # G005923639
- UPC # 10671404126411
- Country of Origin Thailand
- Category Brass Pipe Fittings
Description
Merit red brass fittings can be utilized in low pressure applications for water oil and gas (w.o.g.). Fittings have pressure ratings of 125 psi for steam and 200 for w.o.g. And meet ansi b 1.20.1 and ansi b 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 3DWV90DEG Street Elbow (PVC 00302 1200HA)
- LEGEND VALVE 1/2" FNPT x PRESS P-571NL DU (301-103PNL)
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated (802-E34-317ABCP)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 80 (40605)
- MERIT BRASS CO 1-1/2 x 5-1/2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40, Import (2124-550)
- MERIT BRASS CO 1/2 Lead Free Brass 90 Degree Street Elbow, MNPT x FNPT, 125 PSI (XNL103-08)
- MERIT BRASS CO 1-1/4 Lead Free Brass Tee, FNPT, 125 PSI (XNL106-20)
- MERIT BRASS CO 1/2 x 5-1/2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2108-550)
- MERIT BRASS CO 1 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI (XNL101-16)
- MERIT BRASS CO 1/2 Lead Free Brass Cap, FNPT, 125 PSI (XNL116-08)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/8" Pipe Size (706119-0602)
- Merit Brass Co Fittings