Shop All Ball Valves
Merit Brass Co
4 In. Stainless Steel Flanged Ball Valve - Bracket Mount - 300 PSI
Mfr # KFV1015RP-64
Zoro # G105663497
product price: $2,413.99
/ea
Free Shipping & Returns
$2,413.99
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
- Brand Merit Brass Co
- MFR # KFV1015RP-64
- Zoro # G105663497
- UPC # 671404161491
- Country of Origin China
- Category Ball Valves
Description
ball valves use a spherical disc to control the flow between pipes, tubes, or hoses. Flow is allowed when the hole that pierces the ball-shaped disc is in line with the inlet and outlet of the valve. Flow is blocked when the ball is horizontally swiveled 90 degrees, so that the hole of the ball is perpendicular to the opening of the valve. Ball valves can be referred to as full port or reduced port (also known as regular or standard port) depending on the inner diameter of the valve. A ball valve is full port if the hole of the ball is the same size as the inner diameter of the connecting pipeline (resulting in lower friction) and is reduced port if the hole of the valve is one pipe size smaller than the pipe, resulting in less flow through the valve than through the shaft of the pipe. Ball valves may have a handle or lever that aligns with the ball's position (open or closed) for manual operation. They are primarily used in air, gas, liquid, and steam applications.
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
- DANCO 2K-2H Hot Stem & 2K-2C Cold Stem Brass Faucet Repair Kit (39674E)
- ZORO SELECT 3/8" FNPT Nickel Brass Ball Valve Inline (32J039)
- PARKER 1/4" MNPT x 3-1/2" TBE Brass Long Pipe Nipple (VS215PNL-4-35)
- SLOAN Sensor Assembly, Dual Flush, Toilet (WES33A)
- CHEMTROL Ball Valve, 1/2" Pipe, 2-Way Body (NL94T56)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1605007)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- LEGEND VALVE 1-1/2" T-601 PVC BALL VALVE (201-307)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (MSUV100FP)
- SPEARS 2" Socket PVC Ball Valve Inline True Union (1829-020)
- TMG 1-1/2 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10701TMG)
- Merit Brass Co Ball Valves