Shop All Stainless Steel Pipe Fittings
Merit Brass Co
3/4 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel
Mfr # 4012-450
Zoro # G608596148
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4/2024
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 4/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Brass Co
- MFR # 4012-450
- Zoro # G608596148
- UPC # 671404027223
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4/2024 |
Fitting Length | 4/1/2002 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
3/4 In. x 4-1/2 In. 304 Stainless Steel Pipe Nipple - Sch. 40 - Domestic - 16168 PSISince 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirements. Use of our PMI Positive Metal Identification and Die-stamping equipment enables our 304 stainless steel nipples to have complete and accurate traceability. 304 stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical. Our manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified. All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-110-120V)
- DELTA Delta Lockwood Stem Extender, Roman Tub (RP47191)
- JONES STEPHENS Economy Test Plug, 2" (T31002)
- DURAVIT Bathroom Sink, 39-3/8" (04541000261)
- MERIT BRASS CO 1/2 x 5 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4008-500)
- MERIT BRASS CO 3/4 X 1-1/8 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4012-001)
- MERIT BRASS CO 3/4 304 Stainless Steel Plug, MNPT, Class 150, 300 PSI (K417-12)
- MERIT BRASS CO 1/2 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4008-450)
- MERIT BRASS CO 1-1/4 x 4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4020-400)
- MERIT BRASS CO 1-1/2 x 1-3/4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4024-001)
- LEGEND VALVE 3/4" x 11" 316 SS NIPPLE (316-095)
- Merit Brass Co Fittings