Shop All Stainless Steel Pipe Fittings
Merit Brass Co
3/4 X 1-1/8 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40
Mfr # 4012-001
Zoro # G108596327
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4/2024
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 1/1/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Brass Co
- MFR # 4012-001
- Zoro # G108596327
- UPC # 671404027117
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4/2024 |
Fitting Length | 1/1/2008 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Since 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirementsOur manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines Use of our PMI Positive Metal Identification and Die-stamping equipment enables our 304 stainless steel nipples to have complete and accurate traceability 304 stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-408 GATE VALVE (104-705)
- ASCO 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 3/4 in Pipe Size (8212A038S0100F2)
- KOHLER Lavatory Bracket Kit (9583-NA)
- AMERICAN STANDARD Spout 8" (M953429-0020A)
- MERIT BRASS CO 3/4 304 Stainless Steel Plug, MNPT, Class 150, 300 PSI (K417-12)
- MERIT BRASS CO 1-1/4 x 4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4020-400)
- MERIT BRASS CO 3/4 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4012-450)
- MERIT BRASS CO 1/2 x 5 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4008-500)
- MERIT BRASS CO 1-1/2 x 1-3/4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4024-001)
- MERIT BRASS CO 2 x 5-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4032-550)
- ZORO SELECT 1/2" FSW 316/316L SS 45 Degree Elbow (1001300318)
- Merit Brass Co Fittings