Shop All Check Valves
Merit Brass Co
3/4 In. 316 Stainless Steel Swing Check Valve - 200 PSI
Mfr # VSC102-12
Zoro # G108621210
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4/2024
- Body Material Stainless Steel
- Length 3-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Brass Co
- MFR # VSC102-12
- Zoro # G108621210
- UPC # 671404157616
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 3/4/2024 |
Length | 3-3/16 in |
Details
Body Material | Stainless Steel |
Description
Check valves are mechanical valves that permit gases and liquids to flow in only one direction, preventing flow from reversing. They are classified as one-way directional valves. Fluid/gas flow in the desired direction opens the valve, while backflow forces the valve closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS B & K 888-576HC Anti-Siphon Vacuum Breaker, Brass (888183)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1 In., Socket/Thrd (161514614)
- DIXON Single Pin Squeeze Clamp, 3" (13MHHM-Q300)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (22165-BN)
- MERIT BRASS CO 1 In. 316 Stainless Steel Swing Check Valve - 200 PSI (VSC102-16)
- ZORO SELECT 1-1/2" NPT Bronze Spring Check Valve (6AJY5)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1-1/4" (210C114-NL)
- VAL-MATIC 3" Flanged Cast Iron Swing Flex Check Valve (503A)
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-B)
- ZORO SELECT 2-1/2" NPT Bronze Swing Check Valve (10F296)
- PARKER 3/8" PTFE Check Valve (CV-1-6666)
- Merit Brass Co Check Valves