Shop All Stainless Steel Pipe Fittings
Merit Brass Co
316 SS Schedule 10 Concentric Reducer 10X6 Butt-Weld Female
Mfr # 01612_16096
Zoro # G905578359
Free Shipping & Returns
$711.99
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
- Brand Merit Brass Co
- MFR # 01612_16096
- Zoro # G905578359
- UPC # 10671404076037
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Description
Merit butt welding is the most preferred method to join pipe connections. Butt weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing butt weld fittings are lower cost, less maintenance and they are stronger than threaded joints.
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
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- ZORO SELECT 2-1/2" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400250PW1000)
- PARKER 3/4" CPI x MNPT 316 SS Male 90 Degree Elbow (12-12 CBZ-SS)
- ZORO SELECT 1/4" MNPT 304 SS Hex Head Plug (40HP112N014)
- MERIT BRASS CO 3/4 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4012-450)
- MERIT BRASS CO 1-1/2 304 Stainless Steel Coupling, FNPT, Class 150, 300 PSI (K411-24)
- MERIT BRASS CO 2 x 5-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4032-550)
- MERIT BRASS CO 1-1/2 x 1-3/4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4024-001)
- MERIT BRASS CO 1/2 x 5 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4008-500)
- MERIT BRASS CO 3/4 X 1-1/8 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4012-001)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 2 x 10-1/2 (MN 2x10.5)
- Merit Brass Co Fittings