Shop All Stainless Steel Pipe Fittings
Merit Brass Co
304 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2-1/2" Female
Mfr # A55140L-40
Zoro # G905610356
Free Shipping & Returns
$405.99
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
- Brand Merit Brass Co
- MFR # A55140L-40
- Zoro # G905610356
- UPC # 10671404117662
- Country of Origin India
- Category Stainless Steel Pipe Fittings
Description
Merit weld neck flanges have a long tapered hub which is butt-welded to the mating pipe. This provides important reinforcement of the flange proper from the standpoint of strength and resistance to dishing and easily absorbs the repeated bending caused by line expansion or other variable forces.
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
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 150 psi (6010FEE01-AM0150)
- SHARKBITE Push-to-Connect, Threaded Male Reducing Adapter, 1/4 in Tube Size, Brass, Brass (U110LF)
- SANITUBE Solid Clamp End Cap 316L, 1"-1-1/2 (16AMP6-100-150)
- LEGEND VALVE 1" X 5" BLACK NIPPLE (355-108E)
- MERIT BRASS CO 2 x 5-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4032-550)
- MERIT BRASS CO 1-1/2 304 Stainless Steel Coupling, FNPT, Class 150, 300 PSI (K411-24)
- MERIT BRASS CO 1-1/2 x 1-3/4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4024-001)
- MERIT BRASS CO 3/4 X 1-1/8 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4012-001)
- MERIT BRASS CO 3/4 304 Stainless Steel 45 Degree Elbow, FNPT, Class 150, 300 PSI (K402-12)
- MERIT BRASS CO 1/2 x 5 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4008-500)
- SMITH COOPER 1.25 in. Thread Stainless Steel 90 Degree Elbow (4809851)
- Merit Brass Co Stainless Steel Pipe Fittings