Shop All Stainless Steel Pipe Fittings
Merit Brass Co
304 SS Schedule 10 Long Radius 90 Degree Elbow 10 Butt-Weld Female
Mfr # 01401_160
Zoro # G805578145
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit Brass Co
- MFR # 01401_160
- Zoro # G805578145
- UPC # 10671404072244
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Description
Merit butt welding is the most preferred method to join pipe connections. Butt weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing butt weld fittings are lower cost, less maintenance and they are stronger than threaded joints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1" Wall (DGS11810)
- ZSI Smoothie Twin Clamp, 1/4" Hose Cush (T2004H-C)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T11R9-4-45A)
- MERIT BRASS CO 1/2 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4008-450)
- MERIT BRASS CO 3/4 304 Stainless Steel 45 Degree Elbow, FNPT, Class 150, 300 PSI (K402-12)
- MERIT BRASS CO 1-1/4 x 4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4020-400)
- MERIT BRASS CO 2 x 5-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4032-550)
- MERIT BRASS CO 3/4 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4012-450)
- MERIT BRASS CO 3/4 X 1-1/8 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4012-001)
- ZORO SELECT 2-1/2" MNPT SS Square Head Plug (4381037290)
- Merit Brass Co Fittings