Shop All Ball Valves
Merit Brass Co
3 In. T316 Stainless Steel Full Port Ball Valve - 3 Piece - Sold Weld - 1000 PSI
Mfr # KSWV310FP-48
Zoro # G405488578
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Brass Co
- MFR # KSWV310FP-48
- Zoro # G405488578
- UPC # 671404122126
- Country of Origin China
- Category Ball Valves
Description
ball valves use a spherical disc to control the flow between pipes, tubes, or hoses. Flow is allowed when the hole that pierces the ball-shaped disc is in line with the inlet and outlet of the valve. Flow is blocked when the ball is horizontally swiveled 90 degrees, so that the hole of the ball is perpendicular to the opening of the valve. Ball valves can be referred to as full port or reduced port (also known as regular or standard port) depending on the inner diameter of the valve. A ball valve is full port if the hole of the ball is the same size as the inner diameter of the connecting pipeline (resulting in lower friction) and is reduced port if the hole of the valve is one pipe size smaller than the pipe, resulting in less flow through the valve than through the shaft of the pipe. Ball valves may have a handle or lever that aligns with the ball's position (open or closed) for manual operation. They are primarily used in air, gas, liquid, and steam applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 25 PK (CPH440B-25K)
- NIBCO PRESS SYSTEM Coupling, Repair, 1", Press Ends, PK5 (9020500PC)
- ZORO SELECT Escutcheon, Two Piece, 1-1/4 In (4FEZ2)
- JOHN GUEST Barbed, Push-to-Connect Reducer, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI061008S-10PK)
- APOLLO Ball Valve, 1/2in. NPT BRZ FP (70-103-01)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (240-004B)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010210)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375018)
- SPEARS 1-1/4" Socket PVC Ball Valve Inline (3622R-012)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (81080)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/8)
- Merit Brass Co Valves