Shop All Ball Valves
Merit Brass Co
2-1/2 In. T316 Stainless Steel Full Port Ball Valve - 3 Piece - 1000 PSI
Mfr # KV310FP-40
Zoro # G205488662
product price: $603.99
/ea
Free Shipping & Returns
$603.99
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
- Brand Merit Brass Co
- MFR # KV310FP-40
- Zoro # G205488662
- UPC # 671404122379
- Country of Origin China
- Category Ball Valves
Description
ball valves use a spherical disc to control the flow between pipes, tubes, or hoses. Flow is allowed when the hole that pierces the ball-shaped disc is in line with the inlet and outlet of the valve. Flow is blocked when the ball is horizontally swiveled 90 degrees, so that the hole of the ball is perpendicular to the opening of the valve. Ball valves can be referred to as full port or reduced port (also known as regular or standard port) depending on the inner diameter of the valve. A ball valve is full port if the hole of the ball is the same size as the inner diameter of the connecting pipeline (resulting in lower friction) and is reduced port if the hole of the valve is one pipe size smaller than the pipe, resulting in less flow through the valve than through the shaft of the pipe. Ball valves may have a handle or lever that aligns with the ball's position (open or closed) for manual operation. They are primarily used in air, gas, liquid, and steam applications.
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
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-40)
- ZURN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (Z7872C-XL)
- ASAHI Replacement Screen, 4" Size (3188040)
- ELKAY Replacemnt Hi-Dry Diaphragm Pack, 2 pcs. (A53226R)
- HAM-LET 1/4" Compr Stainless Steel Mini Ball Valve Inline (h-1200-SS-L-1/4)
- APOLLO Ball Valve, 1/4in.NPT, BRZ SS LVR & NUT (70-101-01)
- ZORO SELECT 1/2" FNPT PVC Ball Valve 3-Way (2361790)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (BA-475BMS 1)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 3-Way (EYHG8AUE07)
- ZORO SELECT 1/8" MNPT Brass Ball Valve Inline (G-BVRM-18M)
- MUNRO 2 in. PVC & Stainless Steel Ball Valve (BV200)
- Merit Brass Co Valves