Shop All Brass Pipe Fittings
Merit Brass Co
1/2 Lead Free Brass 90 Degree Street Elbow, MNPT x FNPT, 125 PSI
Mfr # XNL103-08
Zoro # G708596277
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2/2024
- Pipe Fitting Material Brass
- Length 2-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit Brass Co
- MFR # XNL103-08
- Zoro # G708596277
- UPC # 671404119867
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2/2024 |
Length | 2-15/16 in |
Details
Pipe Fitting Material | Brass |
Description
Red brass fittings can be utilized in low pressure applications for water oil and gas W.O.G.. Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G and meet ANSI B 1.20.1 and ANSI B 16.15They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE T-Cone Combination Cleanout Test Plug 4" (86400)
- B & K/MUELLER INDS(IMPORT) 1-1/2 Galv Tee (510-607HN)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055105.002)
- ZORO SELECT S Shape Shower Arm and Flange, 8" L (15054)
- MERIT BRASS CO 1-1/2 x 3 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-300)
- MERIT BRASS CO 1-1/4 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI (XNL101-20)
- MERIT BRASS CO 3/4 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-12)
- MERIT BRASS CO 1/2 x 5-1/2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2108-550)
- MERIT BRASS CO 1-1/4 Lead Free Brass Tee, FNPT, 125 PSI (XNL106-20)
- MERIT BRASS CO 1-1/2 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI (XNL101-24)
- INTERSTATE PNEUMATICS Brass 6 PK (CG441B-D6)
- Merit Brass Co Brass Pipe Fittings