Shop All Ball Valves
Merit Brass Co
1 In. T316 Stainless Steel Full Port Ball Valve - 3 Piece - 1000 PSI
Mfr # KV310FP-16
Zoro # G405488400
product price: $113.99
/ea
Free Shipping & Returns
$113.99
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
- Brand Merit Brass Co
- MFR # KV310FP-16
- Zoro # G405488400
- UPC # 671404122331
- Country of Origin China
- Category Ball Valves
Description
ball valves use a spherical disc to control the flow between pipes, tubes, or hoses. Flow is allowed when the hole that pierces the ball-shaped disc is in line with the inlet and outlet of the valve. Flow is blocked when the ball is horizontally swiveled 90 degrees, so that the hole of the ball is perpendicular to the opening of the valve. Ball valves can be referred to as full port or reduced port (also known as regular or standard port) depending on the inner diameter of the valve. A ball valve is full port if the hole of the ball is the same size as the inner diameter of the connecting pipeline (resulting in lower friction) and is reduced port if the hole of the valve is one pipe size smaller than the pipe, resulting in less flow through the valve than through the shaft of the pipe. Ball valves may have a handle or lever that aligns with the ball's position (open or closed) for manual operation. They are primarily used in air, gas, liquid, and steam applications.
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
- WATER WORKER Water Heater Expansion Tank Amtrol Steel 15-in H X 11.5-in W (G12L)
- AMERICAN STANDARD Screw Stop Assembly, For Use w/2TGW5 (051122-0070A)
- PARKER 1/4" A-LOK 316 SS Back Ferrule (4BF4-316)
- ELKAY Faucet Floor Mount 2 Foot Valve (LK399A)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (107-134-NP)
- BANJO VALVE (MV200BL)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline Single Union (7030801)
- SHARPE VALVES 2" Socket Stainless Steel Ball Valve Inline (4351002600)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- HAUSEN 3/4-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV117-1)
- CHICAGO VALVES AND CONTROLS 2-1/2", 3 Piece Socket Weld Carbon Steel Ball Valve Inline (794466RMMSW025)
- Merit Brass Co Valves