Shop All Brass Pipe Fittings
Merit Brass Co
1-1/2 x 5-1/2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40, Import
Mfr # 2124-550
Zoro # G708596321
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2002
- Pipe Fitting Material Brass
- Length 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Brass Co
- MFR # 2124-550
- Zoro # G708596321
- UPC # 671404114664
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2002 |
Length | 5-1/2 in |
Details
Pipe Fitting Material | Brass |
Description
Lead Free Seamless Red Brass Pipe Nipple 1-1/2 x 5-1/2, 140 PSI - Sch. 40 - ImportBrass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass will not dezinctify. Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (465-040X)
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U361CI)
- ZORO SELECT Disposer Kit, PVC Construction, White (35398)
- ZORO SELECT End Cap, 2 In, Polyethylene (153968011)
- MERIT BRASS CO 3/4 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-12)
- MERIT BRASS CO 1-1/2 x 3 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-300)
- MERIT BRASS CO 1-1/2 Lead Free Brass Tee, FNPT, 125 PSI (XNL106-24)
- MERIT BRASS CO Brass 125 Lb Lead Free Fitting 3" 90 Degree Street Elbow NPT Male X Female (XNL103-48)
- MERIT BRASS CO 1/2 Lead Free Brass Cap, FNPT, 125 PSI (XNL116-08)
- MERIT BRASS CO 1/2 x 5-1/2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2108-550)
- SELKIRK Adaptr Smokpipe6"6T-Dsac (2062400)
- Merit Brass Co Fittings