Shop All Stainless Steel Pipe Fittings
Merit Brass Co
1-1/2 304 Stainless Steel Coupling, FNPT, Class 150, 300 PSI
Mfr # K411-24
Zoro # G608596346
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2002
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 2/1/2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Brass Co
- MFR # K411-24
- Zoro # G608596346
- UPC # 671404094836
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2002 |
Fitting Length | 2/1/2004 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flowIn accordance with our ISO procedures, our line of class 150 ISO pattern stainless steel fittings meet the following specifications: Material: 304 stainless steel, Threads:ANSI B1.20.1, Dimensions ISO49 Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing sealant and to prevent bad seals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-2BZ)
- ANVIL 3/4" Female NPT x Female NPT Cast Iron 22-1/2 Degree Elbow Class 125 (0300030004)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H007)
- MERIT BRASS CO 2 x 5-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4032-550)
- MERIT BRASS CO 1/2 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4008-450)
- MERIT BRASS CO 3/4 X 1-1/8 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4012-001)
- MERIT BRASS CO 3/4 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4012-450)
- MERIT BRASS CO 1-1/2 x 1-3/4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4024-001)
- MERIT BRASS CO 1/2 x 5 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4008-500)
- LEGEND VALVE 2" SS316 HALF COUPLING (416-288)
- Merit Brass Co Fittings