Shop All Brass Pipe Fittings
Merit Brass
3/4 In. Lead Free Brass Coupling - FNPT - 125 PSI - Import
Mfr # XNL111-12
Zoro # G902554301
Sold in multiples of 2 for $45.98
$45.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit Brass
- MFR # XNL111-12
- Zoro # G902554301
- UPC # 671404119997
- Country of Origin China
- Category Brass Pipe Fittings
Description
IMPORT 3/4 IN. LEAD FREE BRASS COUPLING - FNPT - 125 PSI BRASS FITTINGS ARE UTILIZED PRIMARILY FOR WATER IN COMMERCIAL PLUMBING AND OEM APPLICATIONS, BUT ARE ALSO USED IN OIL, GAS AND STEAM APPLICATIONS. RED BRASS FITTINGS CAN BE UTILIZED IN LOW PRESSURE APPLICATIONS FOR WATER OIL AND GAS (W.O.G.). FITTINGS HAVE PRESSURE RATINGS OF 125 PSI FOR STEAM AND 200 FOR W.O.G. AND MEET ANSI B 1.20.1 AND ANSI B 16.15. THEY OFFER SUPERIOR CORROSION RESISTANCE TO YELLOW BRASS AND THE MATERIAL'S RELATIVE SOFTNESS ALLOWS FOR EASY INSTALLATION AND A TIGHT SEAL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045001003)
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 16 3/8 Length Inside Tank (SGW2457X1)
- BECK 1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331014407)
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 20GA Brass 1-1/2"x12" (22412-20)
- MERIT BRASS 3/4 In. X 3 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2012-300)
- MERIT BRASS 1 In. Lead Free Brass Plug - MNPT - 125 PSI - Import (XNL117-16)
- MERIT BRASS 3/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2012-250)
- MERIT BRASS 1 In. Lead Free Brass Union - FNPT - 125 PSI - Import (XNL187-16)
- MERIT BRASS 1-1/2 In. X 1-3/4 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2024-001)
- MERIT BRASS 1 In. Lead Free Brass 90 Degree Elbow - FNPT - 125 PSI - Import (XNL101-16)
- THRIFCO PLUMBING 1/4 X 2-1/2 Inch Brass Nipple (5319074)
- Merit Brass Fittings