Shop All Stainless Steel Pipe Fittings
Merit Brass
1 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic
Mfr # 4016-600
Zoro # G802554548
product price: $33.19
/ea
Sold in multiples of 2 for $66.38
$66.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Brass
- MFR # 4016-600
- Zoro # G802554548
- UPC # 671404027421
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Description
1 IN. X 6 IN. 304 STAINLESS STEEL PIPE NIPPLE - 16168 PSI - SCH. 40 - DOMESTIC SINCE 1937, MERIT BRASS HAS TAKEN GREAT PRIDE IN MANUFACTURING THE WORLD'S HIGHEST QUALITY PIPE NIPPLES. BY CONTINUALLY INVESTING IN STATE-OF-THE-ART MANUFACTURING EQUIPMENT, MERIT IS ABLE TO MASS-PRODUCE PIPE NIPPLES THAT CONSISTENTLY MEET AND EXCEED ALL INDUSTRY REQUIREMENTS. OUR MANUFACTURING FACILITY IN CLEVELAND, OHIO IS ISO 9001:2008 CERTIFIED. ALL OF OUR NIPPLES ARE INSPECTED WITH GREAT ATTENTION TO DETAIL AND NEATLY PACKAGED IN CARDBOARD CARTONS ON EFFICIENT AUTOMATED PACKAGING MACHINES. USE OF OUR PMI (POSITIVE METAL IDENTIFICATION) AND DIE-STAMPING EQUIPMENT ENABLES OUR 304 STAINLESS STEEL NIPPLES TO HAVE COMPLETE AND ACCURATE TRACEABILITY. 304 STAINLESS STEEL NIPPLES ARE USED IN A MYRIAD OF APPLICATIONS INCLUDING: BEVERAGE, PHARMACEUTICAL, FOOD PROCESSING, POWER PLANTS, PULP MILLS, PETRO-CHEMICAL AND CHEMICAL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 9/16-18" x 3/8-18" SAE-ORB x FNPT 316 SS Pipe Adapter (6-3/8 F5OG-SS)
- DELTA Ashlyn Monitor 14 Series Shower Trim (T14264-BL)
- LEGEND VALVE 1/4" 90 SS304 STREET ELBOW (404-041)
- NVENT CADDY Loop Hanger, Size 3 In (1050300S4)
- MERIT BRASS 1-1/4 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4020-400)
- MERIT BRASS 1-1/2 In. 304 Stainless Steel 90 Degree Street Elbow - MNPT X FNPT - Class 150 - 300 PSI - Import (K403-24)
- MERIT BRASS 1/2 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4008-200)
- MERIT BRASS 1/2 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import (K487-08)
- MERIT BRASS 1 In. X 1/2 In. 304 Stainless Steel Bushing - MNPT X FNPT - Class 150 - 300 PSI - Import (K414-1608)
- MERIT BRASS 3/4 In. Stainless Steel Gate Valve - 200 PSI (VGT102-12)
- THRIFCO PLUMBING 1/2 Coupling Stainless Steel, Packaged (9018020)
- Merit Brass Fittings