Shop All Brass Pipe Fittings
Merit Brass
1 In. Lead Free Brass Cap - FNPT - 125 PSI - Import
Mfr # XNL116-16
Zoro # G902554530
product price: $29.59
/ea
Sold in multiples of 2 for $59.18
$59.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit Brass
- MFR # XNL116-16
- Zoro # G902554530
- UPC # 671404123284
- Country of Origin United States
- Category Brass Pipe Fittings
Description
1 IN. LEAD FREE BRASS CAP - FNPT - 125 PSI - IMPORT RED BRASS FITTINGS CAN BE UTILIZED IN LOW PRESSURE APPLICATIONS FOR WATER OIL AND GAS (W.O.G.). FITTINGS HAVE PRESSURE RATINGS OF 125 PSI FOR STEAM AND 200 FOR W.O.G. AND MEET ANSI B 1.20.1 AND ANSI B 16.15. THEY OFFER SUPERIOR CORROSION RESISTANCE TO YELLOW BRASS AND THE MATERIAL'S RELATIVE SOFTNESS ALLOWS FOR EASY INSTALLATION AND A TIGHT SEAL. BRASS FITTINGS ARE UTILIZED PRIMARILY FOR WATER IN COMMERCIAL PLUMBING AND OEM APPLICATIONS, BUT ARE ALSO USED IN OIL, GAS AND STEAM APPLICATIONS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 2" (0364-N2)
- WOODFORD MANUFACTURING Enclosed Wall Hydrant, Close Coupled (B65P-CC)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048418)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1/4 in, NPT (ZUSA-PF-10237)
- MERIT BRASS 3/4 In. Lead Free Brass Cap - FNPT - 125 PSI - Import (XNL116-12)
- MERIT BRASS 3/4 In. X 3-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Import (2112-350)
- MERIT BRASS 1 In. Lead Free Brass Union - FNPT - 125 PSI - Import (XNL187-16)
- MERIT BRASS 1/2 In. X 1-1/8 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2008-001)
- MERIT BRASS 1 In. Lead Free Brass 90 Degree Elbow - FNPT - 125 PSI - Import (XNL101-16)
- MERIT BRASS 1-1/2 In. Lead Free Brass Plug - MNPT - 125 PSI - Import (XNL117-24)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-15)
- Merit Brass Fittings