Shop All Stainless Steel Pipe Fittings
Merit Brass
1 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import
Mfr # K402-16
Zoro # G302554512
Sold in multiples of 2 for $56.58
$56.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit Brass
- MFR # K402-16
- Zoro # G302554512
- UPC # 671404094324
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Description
1 IN. 304 STAINLESS STEEL 45 DEGREE ELBOW - FNPT - CLASS 150 - 300 PSI - IMPORT FITTINGS ARE USED TO JOIN TWO OR MORE LENGTHS OF PIPE OR TO CLOSE OFF THE END OF A PIPE. FITTINGS MAY CONNECT PIPE IN A STRAIGHT LINE, CHANGE THE DIRECTION OF FLOW, INCREASE OR REDUCE THE FLOW, OR CLOSE THE PIPE END TO STOP THE FLOW. IN ACCORDANCE WITH OUR ISO PROCEDURES, OUR LINE OF CLASS 150 ISO PATTERN STAINLESS STEEL FITTINGS MEET THE FOLLOWING SPECIFICATIONS: MATERIAL: 304 STAINLESS STEEL, THREADS:ANSI B1.20.1, DIMENSIONS ISO49. ADDITIONALLY, EACH FITTING UNDERGOES A THREAD TEST, PNEUMATIC PRESSURE TESTING, MATERIAL COMPOSITION ANALYSIS, AND BURRS ARE REMOVED TO AVOID SEVERING SEALANT AND TO PREVENT BAD SEALS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Elbow, 90 deg., Polyalloy, 1/2" x 1/2" Tube (QQPE33X)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-025X)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N010012)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BG)
- MERIT BRASS 1-1/4 In. 304 Stainless Steel Cap - FNPT - Class 150 - 300 PSI - Import (K416-20)
- MERIT BRASS 2 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import (K487-32)
- MERIT BRASS 3/4" X 1/2" 304 Stainless Steel Bushing - MNPT X FNPT - Class 150 - 300 PSI - Import (K414-1208)
- MERIT BRASS 1 In. X 1/2 In. 304 Stainless Steel Bushing - MNPT X FNPT - Class 150 - 300 PSI - Import (K414-1608)
- MERIT BRASS 1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4016-001)
- MERIT BRASS 1/2 In. X 1-1/8 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4008-001)
- STRAUB 1-1/4" 316 SS Grip L Coupling (STR20200)
- Merit Brass Stainless Steel Pipe Fittings