Shop All Bore Polishers
Merit
Bore Polisher, Solid Flaps, 80 Grit
Mfr # 08834154173
Zoro # G4403637
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Inner Dia. 4 1/4 in
- Max. Inner Dia. 5 1/4 in
- Grit 80
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834154173
- Zoro # G4403637
- UPC # 088341541734
- Country of Origin France
- Category Bore Polishers
Dimensions
Min. Inner Dia. | 4 1/4 in |
Max. Inner Dia. | 5 1/4 in |
Compatible Bore Inner Diameter (Maximum) | 5 7/8 in |
Compatible Bore Diameter | 5 1/4 in to 5 7/8 in |
Compatible Bore Inner Diameter (Minimum) | 5 1/4 in |
Details
Grit | 80 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Max. RPM | 8,000 RPM |
Series | R369 |
Item | Bore Polisher |
Backing Material | Cotton/Polyester |
Compatible Mandrel Manufacturer Model Number | 08834154184, 08834154187 |
Backing Material Type | Cloth |
Backing Material & Wt | Y Wt Cotton/Polyester |
Abrasive Grade | Medium |
Backing Material Weight | Y |
Backing Weight | Y |
Abrasive Type - Grit | Coated - 80 / P80 |
Abrasive Grit | 80 / P80 |
Maximum Operating Speed | 8,000 RPM |
Description
Bore Polisher, Abrasive Type Coated, Grit 80, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 5 7/8 in, Compatible Bore Inner Diameter (Minimum) 5 1/4 in, Maximum Operating Speed 8,000 RPM, Compatible Mandrel Grainger Part Number 34CC50, 464P95, Compatible Mandrel Manufacturer Model Number 08834154184, 08834154187
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67197)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 7/8 T29 Fiberglass (629432000)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Mrn, All Purpose (36287)
- MERIT Bore Polisher, B-305,120 Grit (08834154193)
- MERIT Bore Polisher, B-410, 60 Grit (08834154100)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834154187)
- MERIT Bore Polisher, B-305, 80 Grit (08834154191)
- MERIT Bore Polisher, B-305,180 Grit (08834154195)
- MERIT Bore Polisher, B-405,180 Grit (08834154094)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183162)
- Merit Bore Polishers