Shop All Abrasive Wheel Adapters
Merit
Bore Polisher Mandrel
Mfr # 08834154461
Zoro # G0337346
original price:
$6.89
10% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 1/2 in
- Max. RPM 25,000 RPM
- For Use With B4 Sereis and B8 Bore Polisher
- Thread Size 1/4"-20
- Tool Connection 1/4 in Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834154461
- Zoro # G0337346
- UPC # 088341544612
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1 1/2 in |
Thread Size | 1/4"-20 |
Shank Diameter | 1/4 in |
Details
Item | Bore Polisher Mandrel |
Max. RPM | 25,000 RPM |
For Use With | B4 Sereis and B8 Bore Polisher |
Tool Connection | 1/4 in Straight Shank |
Maximum Operating Speed | 25,000 RPM |
Shank Type | Straight |
Compatible Abrasive Type | Cartridge Rolls |
Description
Bore Polisher Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length Not Applicable, Pilot Length Not Applicable, Pilot Diameter Not Applicable, Maximum Operating Speed 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- X1 TOOLS 180 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P180-FSx50)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 6" x 3/64" (11W062)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-060048006)
- MERIT Mandrel, Shank Straight, 3 1/4" L (08834181210)
- MERIT Spiral Roll, 1/2 x 1in, 120G (08834183485)
- MERIT Flap Wheel Adapter, 1/4in Shank D., 1/4-20 (08834137001)
- MERIT Mandrel, Shank Straight, 3 1/2" L (08834181217)
- MERIT Spiral Roll, 3/8 x 1in, 60G (08834181714)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 80G (08834183487)
- WEILER Arbor Adapter, 7/8" Dia, Pk2 (96079)
- Merit Abrasive Wheel Adapters