Shop All Abrasive Wheel Adapters
Merit
Bore Polisher Mandrel
Mfr # 08834154460
Zoro # G1216485
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 1/2 in
- Max. RPM 25,000 RPM
- For Use With B3 Series Bore Polisher
- Thread Size 5/16"-18
- Compatible Abrasive Type Cartridge Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834154460
- Zoro # G1216485
- UPC # 088341544605
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1 1/2 in |
Thread Size | 5/16"-18 |
Shank Diameter | 1/4 in |
Details
Item | Bore Polisher Mandrel |
Max. RPM | 25,000 RPM |
For Use With | B3 Series Bore Polisher |
Compatible Abrasive Type | Cartridge Rolls |
Tool Connection | 1/4 in Straight Shank |
Shank Type | Straight |
Maximum Operating Speed | 25,000 RPM |
Description
Bore Polisher Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size 5/16 In.-18, Overall Length Not Applicable, Pilot Length Not Applicable, Pilot Diameter Not Applicable, Maximum Operating Speed 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES Allsource Portable Steel Deadman Blaster, 5 Gallon Capacity (41001)
- PFERD 2" x 1/2" x 3" Type 17 Cone, 5/8-11 Thd. - A 16 PSF (61859)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 60 Grit (62519)
- DEWALT 4-1/2" x 1/4" x 7/8" Fast Cutting Abrasive (DW4541)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 60G (08834181744)
- MERIT Adapter, Shank (08834125003)
- MERIT Threaded Mandrel (08834180239)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 120G (08834181747)
- MERIT Spiral Roll, 3/8 x 1in, 60G (08834181714)
- MERIT Bore Polisher Mandrel (08834154461)
- CLESCO PM-832-8 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-832-8)
- Merit Abrasive Wheel Adapters