Shop All Bore Polishers
Merit
Bore Polisher, B-410, 80 Grit
Mfr # 08834154101
Zoro # G0357655
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Inner Dia. 1 1/2 in
- Max. Inner Dia. 2 in
- Grit 80
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834154101
- Zoro # G0357655
- UPC # 088341541017
- Country of Origin France
- Category Bore Polishers
Dimensions
Min. Inner Dia. | 1 1/2 in |
Max. Inner Dia. | 2 in |
Compatible Bore Inner Diameter (Maximum) | 2 in |
Compatible Bore Diameter | 1 1/2 in to 2 in |
Compatible Bore Inner Diameter (Minimum) | 1 1/2 in |
Details
Grit | 80 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Max. RPM | 20,000 RPM |
Series | R369 |
Item | Bore Polisher |
Abrasive Grit | 80 / P80 |
Maximum Operating Speed | 20,000 RPM |
Backing Material Weight | Y |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material | Cotton/Polyester |
Backing Material & Wt | Y Wt Cotton/Polyester |
Compatible Mandrel Manufacturer Model Number | 08834154183, 08834154187, 08834154461 |
Backing Weight | Y |
Backing Material Type | Cloth |
Abrasive Grade | Medium |
Description
Bore Polisher, Abrasive Type Coated, Grit 80, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 2 in, Compatible Bore Inner Diameter (Minimum) 1 1/2 in, Maximum Operating Speed 20,000 RPM, Compatible Mandrel Grainger Part Number 3RB57, 464P95, Compatible Mandrel Manufacturer Model Number 08834154183, 08834154187, 08834154461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax1.5 Tx1/2AH, PK5 (66252838458)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- UNITED ABRASIVES/SAIT SAIT 76318 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (76318)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 36 Grit (10823FF)
- MERIT Bore Polisher, B-405,120 Grit (08834154093)
- MERIT Bore Polisher, B-410,120 Grit (08834154102)
- MERIT Bore Polisher, B-410,180 Grit (08834154103)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183162)
- MERIT Bore Polisher, B-405, 80 Grit (08834154092)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183164)
- NORTON ABRASIVES Mandrel Assembly, 2 in. L x 1/4 in. (66261015146)
- Merit Bore Polishers