Shop All Bore Polishers
Merit
Bore Polisher, B-410, 60 Grit
Mfr # 08834154100
Zoro # G3443632
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Inner Dia. 1 1/2 in
- Max. Inner Dia. 2 in
- Grit 60
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834154100
- Zoro # G3443632
- UPC # 088341541000
- Country of Origin France
- Category Bore Polishers
Dimensions
Min. Inner Dia. | 1 1/2 in |
Max. Inner Dia. | 2 in |
Compatible Bore Inner Diameter (Minimum) | 1 1/2 in |
Compatible Bore Inner Diameter (Maximum) | 2 in |
Compatible Bore Diameter | 1 1/2 in to 2 in |
Details
Grit | 60 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Max. RPM | 20,000 RPM |
Series | R369 |
Item | Bore Polisher |
Backing Material & Wt | Y Wt Cotton/Polyester |
Abrasive Grade | Coarse |
Backing Material | Cotton/Polyester |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material Type | Cloth |
Backing Weight | Y |
Compatible Mandrel Manufacturer Model Number | 08834154183, 08834154187, 08834154461 |
Maximum Operating Speed | 20,000 RPM |
Abrasive Grit | 60 / P60 |
Backing Material Weight | Y |
Description
Bore Polisher, Abrasive Type Coated, Grit 60, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 2 in, Compatible Bore Inner Diameter (Minimum) 1 1/2 in, Maximum Operating Speed 20,000 RPM, Compatible Mandrel Grainger Part Number 3RB57, 464P95, Compatible Mandrel Manufacturer Model Number 08834154183, 08834154187, 08834154461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cutting WheelT16x090x78A60SPK25 (23806)
- FLEX-HONE TOOL BC95M400 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC95M400)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-21040)
- 3M Roloc Gasket Removal Disc Pad Assembly T (07715)
- MERIT Bore Polisher, B-405,180 Grit (08834154094)
- MERIT Bore Polisher, B-305,180 Grit (08834154195)
- MERIT Bore Polisher, B-305, 60 Grit (08834154190)
- MERIT Bore Polisher, B-410,120 Grit (08834154102)
- MERIT Bore Polisher, B-410,180 Grit (08834154103)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183164)
- NORTON ABRASIVES Mandrel Assembly, 3-1/8 in. L x 1/4 in. (66261009850)
- Merit Bore Polishers