Shop All Bore Polishers
Merit
Bore Polisher, B-410,120 Grit
Mfr # 08834154102
Zoro # G2283382
original price:
$14.49
5% off
new price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Inner Dia. 1 1/2 in
- Max. Inner Dia. 2 in
- Grit 120
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834154102
- Zoro # G2283382
- UPC # 088341541024
- Country of Origin France
- Category Bore Polishers
Dimensions
Min. Inner Dia. | 1 1/2 in |
Max. Inner Dia. | 2 in |
Compatible Bore Inner Diameter (Maximum) | 2 in |
Compatible Bore Diameter | 1 1/2 in to 2 in |
Compatible Bore Inner Diameter (Minimum) | 1 1/2 in |
Details
Grit | 120 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Max. RPM | 20,000 RPM |
Series | R369 |
Item | Bore Polisher |
Compatible Mandrel Manufacturer Model Number | 08834154183, 08834154187, 08834154461 |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material & Wt | Y Wt Cotton/Polyester |
Abrasive Grit | 120 / P120 |
Backing Material Weight | Y |
Backing Weight | Y |
Maximum Operating Speed | 20,000 RPM |
Backing Material | Cotton/Polyester |
Abrasive Grade | Medium |
Description
Bore Polisher, Abrasive Type Coated, Grit 120, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 2 in, Compatible Bore Inner Diameter (Minimum) 1 1/2 in, Maximum Operating Speed 20,000 RPM, Compatible Mandrel Grainger Part Number 3RB57, 464P95, Compatible Mandrel Manufacturer Model Number 08834154183, 08834154187, 08834154461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITEC Hot Spot, Spot Blast Recovery System (HS2020)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P400G, AlO (66261131488)
- MARCO 1-1/4" Maxum Abrasive Metering Valve with Tungsten Carbide Sleeve (1014202)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 80 Grit (71-31654W)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834154187)
- MERIT Bore Polisher, B-305, 80 Grit (08834154191)
- MERIT Bore Polisher, Solid Flaps, 80 Grit (08834154173)
- MERIT Bore Polisher, B-405, 80 Grit (08834154092)
- MERIT Bore Polisher, B-405,120 Grit (08834154093)
- MERIT Bore Polisher, B-305,180 Grit (08834154195)
- MERIT Bore Polisher, B-305,120 Grit (08834154193)
- Merit Bore Polishers