Shop All Bore Polishers
Merit
Bore Polisher, B-405,180 Grit
Mfr # 08834154094
Zoro # G2202173
original price:
$11.65
5% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Inner Dia. 1 in
- Max. Inner Dia. 1 1/2 in
- Grit 180
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834154094
- Zoro # G2202173
- UPC # 088341540942
- Country of Origin United States
- Category Bore Polishers
Dimensions
Min. Inner Dia. | 1 in |
Max. Inner Dia. | 1 1/2 in |
Compatible Bore Diameter | 1 in to 1 1/2 in |
Compatible Bore Inner Diameter (Maximum) | 1 1/2 in |
Compatible Bore Inner Diameter (Minimum) | 1 in |
Details
Grit | 180 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Max. RPM | 22,000 RPM |
Series | R369 |
Item | Bore Polisher |
Backing Material Weight | Y |
Abrasive Type - Grit | Coated - 180 / P180 |
Backing Material & Wt | Y Wt Cotton/Polyester |
Abrasive Grade | Fine |
Abrasive Grit | 180 / P180 |
Backing Material Type | Cloth |
Compatible Mandrel Manufacturer Model Number | 08834154183, 08834154187, 08834154461 |
Maximum Operating Speed | 22,000 RPM |
Backing Weight | Y |
Backing Material | Cotton/Polyester |
Description
Bore Polisher, Abrasive Type Coated, Grit 180, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 1 1/2 in, Compatible Bore Inner Diameter (Minimum) 1 in, Maximum Operating Speed 22,000 RPM, Compatible Mandrel Grainger Part Number 3RB57, 464P95, Compatible Mandrel Manufacturer Model Number 08834154183, 08834154187, 08834154461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1-1/2" x 50 Yds 50 Grit Handy Roll Aluminum Oxide (80506)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1-5/8 In, Shape A36 (69083149146)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, 2D (541056)
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- MERIT Bore Polisher Test Kit 1/4 - 20 In. (08834154181)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183163)
- MERIT Bore Polisher, B-410,180 Grit (08834154103)
- MERIT Bore Polisher, Solid Flaps, 80 Grit (08834154173)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183162)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183164)
- LISLE STONE SET FOR 15000 HONE. RANGE (LI15740)
- Merit Bore Polishers