Shop All Bore Polishers
Merit
Bore Polisher, B-405,120 Grit
Mfr # 08834154093
Zoro # G2326974
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Inner Dia. 1 in
- Max. Inner Dia. 1 1/2 in
- Grit 120
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834154093
- Zoro # G2326974
- UPC # 088341540935
- Country of Origin France
- Category Bore Polishers
Dimensions
Min. Inner Dia. | 1 in |
Max. Inner Dia. | 1 1/2 in |
Compatible Bore Diameter | 1 in to 1 1/2 in |
Compatible Bore Inner Diameter (Maximum) | 1 1/2 in |
Compatible Bore Inner Diameter (Minimum) | 1 in |
Details
Grit | 120 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Max. RPM | 22,000 RPM |
Series | R369 |
Item | Bore Polisher |
Abrasive Grit | 120 / P120 |
Maximum Operating Speed | 22,000 RPM |
Backing Material Type | Cloth |
Abrasive Grade | Medium |
Backing Weight | Y |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material | Cotton/Polyester |
Compatible Mandrel Manufacturer Model Number | 08834154183, 08834154187, 08834154461 |
Backing Material & Wt | Y Wt Cotton/Polyester |
Backing Material Weight | Y |
Description
Bore Polisher, Abrasive Type Coated, Grit 120, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 1 1/2 in, Compatible Bore Inner Diameter (Minimum) 1 in, Maximum Operating Speed 22,000 RPM, Compatible Mandrel Grainger Part Number 3RB57, 464P95, Compatible Mandrel Manufacturer Model Number 08834154183, 08834154187, 08834154461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO BACKING PAD- FSX200 (625658000)
- SCOTCH-BRITE Unitized Wheel, Deburring, ST-UW, 6" dia. (7010329400)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- REX CUT Grinding Disc 7 X 1/4 X 7/8 T27 A54 Gfx (270043)
- MERIT Bore Polisher, B-305, 60 Grit (08834154190)
- MERIT Bore Polisher, B-410, 60 Grit (08834154100)
- MERIT Bore Polisher, Solid Flaps, 80 Grit (08834154173)
- MERIT Bore Polisher, B-410,120 Grit (08834154102)
- MERIT Bore Polisher, B-305, 80 Grit (08834154191)
- MERIT Bore Polisher, B-305,120 Grit (08834154193)
- NORTON ABRASIVES Mandrel Assembly, 3-1/8 in. L x 1/4 in. (66261009850)
- Merit Bore Polishers