Shop All Bore Polishers
Merit
Bore Polisher, B-305, 60 Grit
Mfr # 08834154190
Zoro # G2674953
original price:
$7.45
15% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Inner Dia. 5/8 in
- Max. Inner Dia. 1 in
- Grit 60
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834154190
- Zoro # G2674953
- UPC # 088341541901
- Country of Origin France
- Category Bore Polishers
Dimensions
Min. Inner Dia. | 5/8 in |
Max. Inner Dia. | 1 in |
Compatible Bore Diameter | 5/8 in to 1 in |
Compatible Bore Inner Diameter (Minimum) | 5/8 in |
Compatible Bore Inner Diameter (Maximum) | 1 in |
Details
Grit | 60 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Max. RPM | 25,000 RPM |
Series | R369 |
Item | Bore Polisher |
Abrasive Grade | Coarse |
Maximum Operating Speed | 25,000 RPM |
Backing Material Weight | Y |
Backing Material & Wt | Y Wt Cotton/Polyester |
Abrasive Grit | 60 / P60 |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material | Cotton/Polyester |
Backing Weight | Y |
Compatible Mandrel Manufacturer Model Number | 08834154182, 08834154460 |
Description
Bore Polisher, Abrasive Type Coated, Grit 60, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 1 in, Compatible Bore Inner Diameter (Minimum) 5/8 in, Maximum Operating Speed 25,000 RPM, Compatible Mandrel Grainger Part Number 3RB56, Compatible Mandrel Manufacturer Model Number 08834154182, 08834154460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, SGL Cut (M40293)
- CONTINENTAL ABRASIVES 4-1/2" x 1/16" x 7/8" Ulticut Preimium T1 Cut-Off Wheel (AU2-10450651)
- DEWALT 4-1/2" X 1/8" X 5/8"-11 XP Grinding wheel (DW8807)
- 3M Sheet, Gold, 2-3/4 x 45 yd., P320A Grade (60455031348)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183163)
- MERIT Bore Polisher, B-405,120 Grit (08834154093)
- MERIT Bore Polisher, B-405, 80 Grit (08834154092)
- MERIT Bore Polisher, B-410,180 Grit (08834154103)
- MERIT Bore Polisher, B-410,120 Grit (08834154102)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183164)
- SUPERIOR ABRASIVES Bore Polisher, 2-2-1/2, ID AO, Grit 80 (A020336)
- Merit Bore Polishers