Shop All Bore Polishers
Merit
Bore Polisher, B-305,120 Grit
Mfr # 08834154193
Zoro # G3104376
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Inner Dia. 5/8 in
- Max. Inner Dia. 1 in
- Grit 120
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834154193
- Zoro # G3104376
- UPC # 088341541932
- Country of Origin France
- Category Bore Polishers
Dimensions
Min. Inner Dia. | 5/8 in |
Max. Inner Dia. | 1 in |
Compatible Bore Inner Diameter (Minimum) | 5/8 in |
Compatible Bore Inner Diameter (Maximum) | 1 in |
Compatible Bore Diameter | 5/8 in to 1 in |
Details
Grit | 120 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Max. RPM | 25,000 RPM |
Series | R369 |
Item | Bore Polisher |
Abrasive Grit | 120 / P120 |
Backing Material Type | Cloth |
Abrasive Grade | Medium |
Backing Material | Cotton/Polyester |
Compatible Mandrel Manufacturer Model Number | 08834154182, 08834154460 |
Maximum Operating Speed | 25,000 RPM |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material & Wt | Y Wt Cotton/Polyester |
Backing Weight | Y |
Backing Material Weight | Y |
Description
Bore Polisher, Abrasive Type Coated, Grit 120, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 1 in, Compatible Bore Inner Diameter (Minimum) 5/8 in, Maximum Operating Speed 25,000 RPM, Compatible Mandrel Grainger Part Number 3RB56, Compatible Mandrel Manufacturer Model Number 08834154182, 08834154460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (66253239868)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055250)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 150G, Brown (66261126273)
- DEWALT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (DW8308AL)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834154187)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183164)
- MERIT Bore Polisher, B-410, 60 Grit (08834154100)
- MERIT Bore Polisher, Solid Flaps, 80 Grit (08834154173)
- MERIT Bore Polisher, B-410, 80 Grit (08834154101)
- MERIT Bore Polisher Test Kit 1/4 - 20 In. (08834154181)
- SUPERIOR ABRASIVES Bore Polisher, 2-2-1/2, ID AO, Grit 60 (A020335)
- Merit Bore Polishers