Shop All Bore Polishers
Merit
Bore Polisher, 60 Grit, 8000 rpm, Coated
Mfr # 08834154172
Zoro # G6252248
product price: $34.55
/ea
Sold in multiples of 10 for $345.50
$345.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Inner Dia. 5 1/4 in
- Max. Inner Dia. 5 7/8 in
- Grit 60
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834154172
- Zoro # G6252248
- UPC # 088341541727
- Country of Origin France
- Category Bore Polishers
Dimensions
Min. Inner Dia. | 5 1/4 in |
Max. Inner Dia. | 5 7/8 in |
Compatible Bore Diameter | 5 1/4 in to 5 7/8 in |
Compatible Bore Inner Diameter (Maximum) | 5 7/8 in |
Compatible Bore Inner Diameter (Minimum) | 5 1/4 in |
Details
Grit | 60 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Max. RPM | 8,000 RPM |
Series | R369 |
Item | Bore Polisher |
Backing Material & Wt | Y Wt Cotton/Polyester |
Backing Material | Cotton/Polyester |
Backing Weight | Y |
Backing Material Type | Cloth |
Abrasive Grit | 60 / P60 |
Maximum Operating Speed | 8,000 RPM |
Backing Material Weight | Y |
Abrasive Grade | Coarse |
Compatible Mandrel Manufacturer Model Number | 08834154184, 08834154187 |
Abrasive Type - Grit | Coated - 60 / P60 |
Description
Bore Polisher, Abrasive Type Coated, Grit 60, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 5 7/8 in, Compatible Bore Inner Diameter (Minimum) 5 1/4 in, Maximum Operating Speed 8,000 RPM, Compatible Mandrel Grainger Part Number 34CC50, 464P95, Compatible Mandrel Manufacturer Model Number 08834154184, 08834154187
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Convolute Whl, 6"dia.x2"x1", S/C, Med (78136)
- NORTON CO Sanding Disc H/L 5In 60Grit (03224)
- CS UNITEC Grinding Belt Roller (47006)
- MERIT Adapter, Shank (08834125003)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183162)
- MERIT Bore Polisher, B-410, 60 Grit (08834154100)
- MERIT Bore Polisher Test Kit 1/4 - 20 In. (08834154181)
- MERIT Bore Polisher, B-305, 60 Grit (08834154190)
- MERIT Bore Polisher, B-405, 80 Grit (08834154092)
- MERIT Bore Polisher, B-410,120 Grit (08834154102)
- MERIT Bore Polisher, B-305,180 Grit (08834154195)
- Merit Bore Polishers