Shop All Bore Polishers
Merit
Bore Polisher, 240 Grit, 8000 rpm, Coated
Mfr # 08834154176
Zoro # G6316097
product price: $34.29
/ea
Sold in multiples of 10 for $342.90
$342.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Inner Dia. 5 1/4 in
- Max. Inner Dia. 5 7/8 in
- Grit 240
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834154176
- Zoro # G6316097
- UPC # 088341541765
- Country of Origin Germany
- Category Bore Polishers
Dimensions
Min. Inner Dia. | 5 1/4 in |
Max. Inner Dia. | 5 7/8 in |
Compatible Bore Inner Diameter (Minimum) | 5 1/4 in |
Compatible Bore Diameter | 5 1/4 in to 5 7/8 in |
Compatible Bore Inner Diameter (Maximum) | 5 7/8 in |
Details
Grit | 240 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Max. RPM | 8,000 RPM |
Series | R369 |
Item | Bore Polisher |
Maximum Operating Speed | 8,000 RPM |
Backing Material | Cotton/Polyester |
Backing Material Weight | Y |
Compatible Mandrel Manufacturer Model Number | 08834154184, 08834154187 |
Backing Material Type | Cloth |
Abrasive Grade | Very Fine |
Abrasive Grit | 240 / P280 |
Backing Weight | Y |
Backing Material & Wt | Y Wt Cotton/Polyester |
Abrasive Type - Grit | Coated - 240 / P280 |
Description
Bore Polisher, Abrasive Type Coated, Grit 240, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 5 7/8 in, Compatible Bore Inner Diameter (Minimum) 5 1/4 in, Maximum Operating Speed 8,000 RPM, Compatible Mandrel Grainger Part Number 34CC50, 464P95, Compatible Mandrel Manufacturer Model Number 08834154184, 08834154187
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Crimped Wire End Brush - .020 CS Wire, 1/4" Shank (82976)
- PFERD Round Wire Flue Brush - Double Spiral, 1-3/4" Flue Size (89653)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043883)
- CS UNITEC Fleece Nonwoven Belts, Open, Coarse, Brn (49001)
- MERIT Bore Polisher, B-405,180 Grit (08834154094)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183164)
- MERIT Bore Polisher, B-410, 60 Grit (08834154100)
- MERIT Bore Polisher, Solid Flaps, 80 Grit (08834154173)
- MERIT Bore Polisher, B-405, 80 Grit (08834154092)
- MERIT Bore Polisher, B-405,120 Grit (08834154093)
- MERIT Bore Polisher Test Kit 1/4 - 20 In. (08834154181)
- Merit Bore Polishers