Shop All Bore Polishers
Merit
Bore Polisher, 180 Grit, 8000 rpm, Coated
Mfr # 08834154175
Zoro # G6287963
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Inner Dia. 5 1/4 in
- Max. Inner Dia. 5 7/8 in
- Grit 180
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834154175
- Zoro # G6287963
- UPC # 088341541758
- Country of Origin United States
- Category Bore Polishers
Dimensions
Min. Inner Dia. | 5 1/4 in |
Max. Inner Dia. | 5 7/8 in |
Compatible Bore Inner Diameter (Minimum) | 5 1/4 in |
Compatible Bore Inner Diameter (Maximum) | 5 7/8 in |
Compatible Bore Diameter | 5 1/4 in to 5 7/8 in |
Details
Grit | 180 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Max. RPM | 8,000 RPM |
Series | R369 |
Item | Bore Polisher |
Abrasive Grade | Fine |
Compatible Mandrel Manufacturer Model Number | 08834154184, 08834154187 |
Backing Material Weight | Y |
Backing Material | Cotton/Polyester |
Abrasive Type - Grit | Coated - 180 / P180 |
Backing Weight | Y |
Backing Material Type | Cloth |
Maximum Operating Speed | 8,000 RPM |
Abrasive Grit | 180 / P180 |
Backing Material & Wt | Y Wt Cotton/Polyester |
Description
Bore Polisher, Abrasive Type Coated, Grit 180, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 5 7/8 in, Compatible Bore Inner Diameter (Minimum) 5 1/4 in, Maximum Operating Speed 8,000 RPM, Compatible Mandrel Grainger Part Number 34CC50, 464P95, Compatible Mandrel Manufacturer Model Number 08834154184, 08834154187
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/4 (44246)
- 3M Cartridge Roll, 1in. L, 80 Grit, 1/2in. dia (7100086093)
- UNITED ABRASIVES/SAIT Laminated DiscZ360xPK50 (55463)
- SUPERIOR PADS AND ABRASIVES Elastic Grain Coated Non Woven Nylon Web Wheel - 80 Grit (AW-80)
- MERIT Bore Polisher, B-405,180 Grit (08834154094)
- MERIT Bore Polisher, B-410, 60 Grit (08834154100)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183163)
- MERIT Bore Polisher, B-410, 80 Grit (08834154101)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834154187)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183162)
- BRUSH RESEARCH MANUFACTURING DEB3 Flare Brush, 3 Prong Cobalt Base Tool, Covers ID's Up to 1-1/2”, 1/4“ Shank Diameter (DEB3)
- Merit Bore Polishers