Shop All Abrasive Wheel Adapters
Merit
Adapter, Shank
Mfr # 08834125003
Zoro # G2204404
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4-8 in Diameter Wheels
- Product Type Flap Wheel Unthreaded Arbor Hole Adapter
- Tool Mounting Connector Type Straight Shank
- Abrasive Mounting Connector Type Unthreaded Hole
- Tool Mounting Connector Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834125003
- Zoro # G2204404
- UPC # 088341250032
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Tool Mounting Connector Size | 1/4 in |
Compatible Wheel Diameter (Minimum) | 4 in |
Abrasive Mounting Connector Size | 5/8 in, 1 in |
Compatible Wheel Diameter (Maximum) | 8 in |
Details
Item | Arbor Hole Shank Adapter |
For Use With | 4-8 in Diameter Wheels |
Product Type | Flap Wheel Unthreaded Arbor Hole Adapter |
Tool Mounting Connector Type | Straight Shank |
Abrasive Mounting Connector Type | Unthreaded Hole |
Description
Arbor Hole Shank Adapter, Abrasive Mounting Connector Size 5/8 in, 1 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length Not Applicable, Product Type Flap Wheel Unthreaded Arbor Hole Adapter, Compatible Wheel Diameter (Maximum) 8 in, Compatible Wheel Diameter (Minimum) 4 in, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002091)
- ARC ABRASIVES Flap Disc, Coated, Ceramic (75-10823FF)
- ASTRO PNEUMATIC Sanding/Polishing Complete Kit (3050)
- 3M 3M 55545 Stikit Paper Disc Roll 236U - 5" x NH P220 C-Weight, 100 Disc Roll (7000119539)
- MERIT Adapter, Shank (08834122568)
- MERIT Bore Polisher Extension Mandrel (08834154186)
- MERIT Spiral Roll, 3/8 x 1in, 80G (08834183481)
- MERIT Mandrel, Shank Straight, 3" L (8834183799)
- MERIT Spiral Roll, 3/8 x 1in, 120G (08834183482)
- MERIT Mandrel, Shank Straight, 3 1/2" L (08834181217)
- ASTRO PNEUMATIC MANDREL M6 (AO1442-A28)
- Merit Abrasive Wheel Adapters