Shop All Sanding Bands
Merit
Abrasive Spiral Band Kit, Al-Ox, (6) Sizes
Mfr # 08834191461
Zoro # G2610386
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 120, 80
- Includes (6) Sizes of Drums, 1/2 x 1/2, 3/4 x 1, 1 x 1, 1-1/2 x 1-1/2, 2 x 2-1/2, 3 x 3 in, (1) Medium 80 Grit and (1) Fine 120 Grit Sleeve For Each Drum Size
- Product Type Abrasive Spiral Band Kit
- Grade Fine, Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834191461
- Zoro # G2610386
- UPC # 088341914613
- Country of Origin Mexico
- Category Sanding Bands
Dimensions
Overall Diameter | 1/2 in, 3/4 in, 1 in, 1 1/2 in, 2 in, 3 in |
Overall Width | 1/2 in, 1 in, 1 1/2 in, 2 1/2 in, 3 in |
Diameter x Width | 1 1/2 in Dia x 1 1/2 in W, 1 1/2 in Dia x 1/2 in W, 1 1/2 in Dia x 2 1/2 in W, 1 1/2 in Dia x 3 in W, 1 in Dia x 1 1/2 in W, 1 in Dia x 1 in W, 1 in Dia x 1/2 in W, 1 in Dia x 2 1/2 in W, 1 in Dia x 3 in W, 1/2 in Dia x 1 1/2 in W, 1/2 in Dia x 1 in W, 1/2 in Dia x 1/2 in W, 1/2 in Dia x 2 1/2 in W, 1/2 in Dia x 3 in W, 2 in Dia x 1 1/2 in W, 2 in Dia x 1 in W, 2 in Dia x 1/2 in W, 2 in Dia x 2 1/2 in W, 2 in Dia x 3 in W, 3 in Dia x 1 1/2 in W, 3 in Dia x 1 in W, 3 in Dia x 1/2 in W, 3 in Dia x 2 1/2 in W, 3 in Dia x 3 in W, 3/4 in Dia x 1 1/2 in W, 3/4 in Dia x 1 in W, 3/4 in Dia x 1/2 in W, 3/4 in Dia x 2 1/2 in W, 3/4 in Dia x 3 in W |
Details
Item | Spiral Band Kit |
Abrasive Material | Aluminum Oxide |
Grit | 120, 80 |
Includes | (6) Sizes of Drums, 1/2 x 1/2, 3/4 x 1, 1 x 1, 1-1/2 x 1-1/2, 2 x 2-1/2, 3 x 3 in, (1) Medium 80 Grit and (1) Fine 120 Grit Sleeve For Each Drum Size |
Product Type | Abrasive Spiral Band Kit |
Grade | Fine, Medium |
Abrasive Type | Coated |
Series | R228 |
Abrasive Grade | Medium |
Abrasive Type - Grit | Coated - 120 / P120 |
Band Grit | 120, 80 |
Abrasive Grit | 120 / P120, 80 / P80 |
Description
Spiral Band Kit, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, 3/4 in, 1 in, 1 1/2 in, 2 in, 3 in, Overall Width 1/2 in, 1 in, 1 1/2 in, 2 1/2 in, 3 in, Series R228, Grit 120, 80, Grade Fine, Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180026)
- PFERD 3" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45431)
- BOSCH Segment Cup Grinding Wheel, Turbo, 4" D (DC430S)
- MIRKA Backup Pad 3" Grip MH (913GV)
- MERIT Spiral Band, 120G (08834196066)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 60G (08834196091)
- MERIT Spiral Band, 3 x 3in, 36G (08834196262)
- MERIT Spiral Band, Aluminum Oxide, 1" W (08834196591)
- MERIT Spiral Band, 2 x 1in, 120G (08834196595)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- 3M Cloth Band, 1 in. (7100138165)
- Merit Sanding Bands