Shop All Abrasive Rolls
This Product is Discontinued
Merit
Abrasive Roll, 2" Wx 150 ft. L, 320G, Cloth (Discontinued)
Mfr # 08834191527
Zoro # G0886313
This Product is Discontinued
Key Features
- Width 2 in
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834191527
- Zoro # G0886313
- UPC # 088341915276
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Overall Length | 150 ft |
Roll Width x Length | 2 in W x 150 ft L |
Overall Width | 2 in |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Very Fine |
Series | K225 |
Abrasive Type | Coated |
Backing Weight | J |
Color | Brown |
Item | Abrasive Utility Roll |
Abrasive Grit | 320 / P400 |
Abrasive Grade | Extra Fine |
Roll Grit | 320 |
Backing Material & Wt | J Wt Cloth |
Abrasive Type - Grit | Coated - 320 / P400 |
Backing Material Weight | J |
Backing Material Type | Cloth |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Brown, Grade Very Fine, Grit 320, Series K225, Overall Length 150 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.