Shop All Abrasive Rolls
This Product is Discontinued
Merit
Abrasive Roll, 1"W x 150 ft. L, 80G, Brown (Discontinued)
Mfr # 08834191518
Zoro # G1504456
This Product is Discontinued
Key Features
- Width 1 in
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834191518
- Zoro # G1504456
- UPC # 088341915184
- Country of Origin Multiple
- Category Abrasive Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Overall Width | 1 in |
Roll Width x Length | 1 in W x 150 ft L |
Overall Length | 150 ft |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Medium |
Series | K225 |
Abrasive Type | Coated |
Backing Weight | J |
Item | Abrasive Utility Roll |
Color | Brown |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Backing Material Type | Cloth |
Backing Material & Wt | J Wt Cloth |
Abrasive Type - Grit | Coated - 80 / P80 |
Roll Grit | 80 |
Backing Material Weight | J |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Brown, Grade Medium, Grit 80, Series K225, Overall Length 150 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.