Shop All Abrasive Rolls
Merit
Abrasive Roll, 1" W x 150 ft.L, 320G, Cloth
Mfr # 08834191522
Zoro # G1764052
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834191522
- Zoro # G1764052
- UPC # 088341915221
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Overall Width | 1 in |
Roll Width x Length | 1 in W x 150 ft L |
Overall Length | 150 ft |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Very Fine |
Series | K225 |
Abrasive Type | Coated |
Backing Weight | J |
Item | Abrasive Utility Roll |
Color | Brown |
Abrasive Grade | Extra Fine |
Abrasive Grit | 320 / P400 |
Backing Material Weight | J |
Roll Grit | 320 |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 320 / P400 |
Backing Material & Wt | J Wt Cloth |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Brown, Grade Very Fine, Grit 320, Series K225, Overall Length 150 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91035)
- NORTON ABRASIVES Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333431)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62291)
- BIG HORN Wood Working Hand Sander with 3 Inch x 21 Inch Sandpaper Belt (19520)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180232)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 120G (08834183494)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 60G (08834183495)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 120G (08834180487)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 80G (08834180527)
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118544)
- Merit Abrasive Rolls