Shop All Hook & Loop Sanding Discs
Merit
Abrasive Cross Pad, 80 Grit, 1" L x 1" W
Mfr # 08834185519
Zoro # G6299811
product price: $2.69
/ea
Sold in multiples of 100 for $269.00
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
- Abrasive Type Coated
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834185519
- Zoro # G6299811
- UPC # 088341855190
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Width | 1 in |
Thread Size | 1/8-48 in |
Length | 1 in |
Overall Width | 1 in |
Width x Length | 1 in W x 1 in L |
Overall Length | 1 in |
Connector Size | #3-48 |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #3-48, Grade Coarse, Grit P80, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 25,000 RPM, Overall Length 1 in, Overall Width 1 in, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Color Brown, Compatible with Grainger Part Number 464P79, Compatible with Manufacturer Model Number 8834183162, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, SC, 3in, SF, TR (7000028501)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/32x7/8 (11T552)
- NORTON ABRASIVES Fiber Disc, 7x7/8in, 80G, PK25 (66623357287)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Ceramic, R981 SG, Red (78072718706)
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- MERIT Surface Conditioning Disc, 2In, 80G, Medium (05539562620)
- MERIT Surface Conditioning Disc, 4-1/2In, 150G (08834162550)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- MERIT Surface Conditioning Disc, 7In, 50G, Coarse (05539512525)
- MERIT Surface Conditioning Disc, 4In, 50G, Coarse (05539512515)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN060)
- Merit Hook & Loop Sanding Discs