Shop All Bathroom Safety Bars and Chairs
Meridian
20-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze
Mfr # DR514185
Zoro # G0313434
product price: $88.37
/ea
Free Shipping & Returns
$88.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20-13/16"
- Finish Oil Rubbed Bronze
- Type Contemporary
- Material 17 ga. Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meridian
- MFR # DR514185
- Zoro # G0313434
- UPC # 663370471476
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20-13/16" |
Width | 3" |
Height | 2-3/4" |
Bar Length | 18" |
Details
Finish | Oil Rubbed Bronze |
Type | Contemporary |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Mp953C1083 Valve Actuator (MP953C1083)
- KOHLER Bancroft Mf Handshower Kit, 1.75Gpm (22176-G-2BZ)
- KOHLER Faucet Spray Assy Contemporary (1307778-96)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX200.500.0000)
- MERIDIAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome (DR514121)
- KOHLER Components 42" Grab Bar (25162-BN)
- METROPOLITAN 32-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze (DR714305)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- SAFE-ER-GRIP SUCTN CUP GRAB BAR 11.5"" (S40524)
- BIG JOHN 12 in L, Adjustable, Aluminum, Shower Chair, Chrome (BJBATH)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- Meridian Bathroom Safety Bars and Chairs