Shop All Calibrator Accessories
This Product is Discontinued
Meriam
Thermocouple Wiring Kit, For M130 (5ENL1) (Discontinued)
Mfr # Z9A84
Zoro # G1120043
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With M130 (5ENL1)
- Includes Connectors for Type E, J, N, T, R/S, B Thermocouples and Simulator Cable
- Compatible Product Type Temperature Calibrator
- Product Type Wire Kit
- Compatible Manufacturer Model Number M130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meriam
- MFR # Z9A84
- Zoro # G1120043
- Country of Origin Unknown
- Category Calibrator Accessories
Details
Item | Shorting Plug |
For Use With | M130 (5ENL1) |
Includes | Connectors for Type E, J, N, T, R/S, B Thermocouples and Simulator Cable |
Compatible Product Type | Temperature Calibrator |
Product Type | Wire Kit |
Compatible Manufacturer Model Number | M130 |
Compatible Brand and Series | Meriam M130 |
Accessory Type | Shorting Plug |
Description
Shorting Plug, Wire Kit, Compatible Product Type Temperature Calibrator, Number of Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.