Shop All Pressure Switches
Meriam
Indicating 12 1040InH2O Pressure Switch
Mfr # 1226-2-CSA 532080
Zoro # G807684844
original price:
$186.66
22% off
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size 0.5 in
- Pressure -0.36091224664999 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meriam
- MFR # 1226-2-CSA 532080
- Zoro # G807684844
- Country of Origin Unknown
- Category Pressure Switches
Dimensions
Fitting Size | 0.5 in |
Details
Pressure | -0.36091224664999 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG9)
- BRAH ELECTRIC 27 Amp Replacement 3P Contact Kit for Square D NEMA Size 1 Rated for (BEB9998SL3)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC250RT)
- SIEMENS Control Transformer, 100 VA, 55°C, 24V AC, 240/480V AC (MT0100B)
- SOR 20-0-20In-Wc Pressure Switch (52BA-EB116-M4-C2A-RRC4)
- YORK SOURCE1 Switch Pres Air 40Iwcon Fall Spno (S1-02435776000)
- DWYER INSTRUMENTS Differential Pressure Switch, 20200 Npt (EDPS-03-1-N)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-1)
- SQUARE D Pump Pressure Switch 40-60Psi (FSG2J24BP)
- DWYER INSTRUMENTS Pressure Switch, Differential, 2to 10In WC (ADPS-06-2-N)
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220255 (220255)
- Meriam Switches