Meret

XEL PRO TRANSPORT SYSTEM


product price: $788.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Yup. It’S Xtra Large... The All New Xel Pro Transport System Is Ready To Safely Organize And Transport The Largest Medical Devices And The Smallest Supplies. With 50% More Capacity Than The M.U.L.E. Pro This Roller Bag Can Move A Lot Of Gear.
Specifically Designed For Mobile Transport, The Xel Pro Is Perfect For Air Medical Flight Services, Nicu/Picu Transport, Midwife And Home Health, Pct – Peds / Neonatal Critical Transports, Cct – Critical Care Transports, Remote Care Services, Inner City High Rise And Office Buildings, Balloon Pump Cardiac Transports, And More. This Field Tested Roller Bag Utilizes A Rugged 3 Wheel Roller System, Can Carry Up To 4 Ts2 Ready Modules To Expand Its Capacity By More Than 30%, Can Be Completely Internally Customized. Built From The Strongest Materials And A Smart Design, And The Versatility To Modify To Your Requirements, The Xel Pro Delivers A Customizable And Organized Solution For Your Equipment With All The Options.
Constructed Externally From Non-Absorbing Wipe-Clean Infection Control Material Designed Specifically To Easily Clean And Remove Blood Borne Pathogens This Infection Control Response System Is The Foundation For A System Of Ts2 Ready Bags That Are Interchangeable, Allowing You To Attach Additional Ts2 Ready Modules To The Bag'S Sides Depending On Your Requirements. Additional Items Can Be Secured To The Front And Side Laser Cut Molle Panels. The Main Internal Compartment Can Be Completely Customized For Small And Large Items Using The Innovative Slider System While An Outer Pocket Offers Quick Access To Equipment When You’Re On The Move. Overlapping Clear View Inner Panels Secure Internal Contents And Provide Access To Ts2 Ready Deep Stuff Pockets And Stickit Strips. An Inner Clear View Cross Panel Offers Even More Organization For Smaller Items, While Also Securing The Bag’S Structure So That It Can Be Carried From Any Direction While Still Maintaining The Organization Of Internal Contents. Need To Take Even More Supplies? No Problem. Simply Attach Up To 4 Ts2 Ready Modules To The Sides Of The Bag And Take What You Need.
Modules And Supplies Shown In Images Are Not Included.
Product Dimensions: Outside: 29.25" X 16" X 12.25", Inside: 27” X 14.5” X 9”
Product Weight: 18Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.