Shop All Medical Equipment Bags & Cases
Meret
X2 DOUBLE FILL PRO
Mfr # M5101L
Zoro # G502689724
product price: $252.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meret
- MFR # M5101L
- Zoro # G502689724
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Description
The X2 Double Fill Pro Allows You And Your Team To Transport Longer Items With The M.U.L.E. Or Modquad Ts2 Ready Systems. Simply Attach This Longer Module In Place Of 2 Smaller Modules And Go.
This Carryall Module Has One Inner Long Elastic Mesh Pocket On One Side And Two Inner Smaller Elastic Mesh Pockets On The Others Side. The Longer Side Fits Most Major Brands Of Cervical Immobilization Collars, Head Blocks, Cid’S, And Devices To Secure Your Patients To Long Spine Boards. Cpap Ventilation Circuits, Commercially Designed Intraosseous Devices, Iv Start Kits, Bp Cuffs, Splinting Devices, Bag Valve Masks, And Medications Can All Fit Into The Different Pockets. By Attaching The X2 Double Fill To The M.U.L.E, You Can Secure All Your Disaster, Triage, Mci And Accountability Supplies Into One Module Without Having To Look Through Multiple Bags When Time Is Critical. Constructed Externally From Non-Absorbing Infection Control Materials Designed Specifically To Easily Clean And Remove Blood Borne Pathogens. An Optional Shoulder Strap Is Sold Separately.
Supplies Shown In Images Are Not Included.
Key Features
3 Internal Mesh Pockets For Longer And Smaller Items
Oversized Ykk Zippers
Matte Chrome Metal Hardware, Black On Infection Control Tactical Version
Double Stitching On All Stress Points
Constructed Externally From Non-Absorbing Infection Control Materials
Pvc Lined Bottom Resists Water And Wear
Reflective Front Panel, Zipper, And Handle Logos (Blue Version Only)
Removable Unit/ Contents Identification Panel That Can Be Replaced With Your Own Custom Embroidery Panel
Large Ez-Pull Pullers Allow Easy Access
Shoulder Strap Ready
Product Dimensions: Outside Dimensions: 6.25" X 20.5" X 4.75"
Product Weight: 1Lb 7 Oz Infection Control
This Carryall Module Has One Inner Long Elastic Mesh Pocket On One Side And Two Inner Smaller Elastic Mesh Pockets On The Others Side. The Longer Side Fits Most Major Brands Of Cervical Immobilization Collars, Head Blocks, Cid’S, And Devices To Secure Your Patients To Long Spine Boards. Cpap Ventilation Circuits, Commercially Designed Intraosseous Devices, Iv Start Kits, Bp Cuffs, Splinting Devices, Bag Valve Masks, And Medications Can All Fit Into The Different Pockets. By Attaching The X2 Double Fill To The M.U.L.E, You Can Secure All Your Disaster, Triage, Mci And Accountability Supplies Into One Module Without Having To Look Through Multiple Bags When Time Is Critical. Constructed Externally From Non-Absorbing Infection Control Materials Designed Specifically To Easily Clean And Remove Blood Borne Pathogens. An Optional Shoulder Strap Is Sold Separately.
Supplies Shown In Images Are Not Included.
Key Features
3 Internal Mesh Pockets For Longer And Smaller Items
Oversized Ykk Zippers
Matte Chrome Metal Hardware, Black On Infection Control Tactical Version
Double Stitching On All Stress Points
Constructed Externally From Non-Absorbing Infection Control Materials
Pvc Lined Bottom Resists Water And Wear
Reflective Front Panel, Zipper, And Handle Logos (Blue Version Only)
Removable Unit/ Contents Identification Panel That Can Be Replaced With Your Own Custom Embroidery Panel
Large Ez-Pull Pullers Allow Easy Access
Shoulder Strap Ready
Product Dimensions: Outside Dimensions: 6.25" X 20.5" X 4.75"
Product Weight: 1Lb 7 Oz Infection Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK2 (2-005)
- A2Z SCILAB Joseph Skin Hook 6.25", with 2 Sharp Prongs 10mm Apart, (A2Z-ZR725)
- SCOTT Green Certified Foam Skin Cleanser, Neutral, 1000mL Bottle, PK6 (KCC 91565)
- GROHE Universal Snap Coupling Starlight Chrome (46138000)
- AEK Economy Allergy Emergency Kit Case Includes Metal Wall Hanger (EN9994)
- DRIVE MEDICAL Disposable Suction Canisters, 800CC, Pack of 12 (610-12b)
- PELICAN Case, EMS, Insrts, 20.85Lx12.73Wx12.75D, Org (1460-005-150)
- EMI Vital Signs Triage Notepads, 5 Pack (690)
- MERET PRODUCTS Oxygen Response Bag, 22-1/2" H, Black (M5103-NW)
- MEDSOURCE Waste Bag, 17-1/8 in. L x 9 in. W, PK480 (MS-17367)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", Clear, 4mL, PK500 (Z4.1215)
- Meret Medical Equipment Bags & Cases