Shop All Medical Equipment Bags & Cases
Meret
V.E.R.S.A. PRO X, ICC Material - Yellow
Mfr # M8127HV
Zoro # G302689764
product price: $544.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$544.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meret
- MFR # M8127HV
- Zoro # G302689764
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Description
The V.E.R.S.A. Pro X Is A Completely Customizable Backpack Capable Of Securing Internal Or External Full Size Or Mini Modules, Is Molle Compatible, Has Adjustable Internal Dividers, Can Carry An M9 Oxygen Cylinder, And Can Include M4L Ballistic Armored Protection. Constructed Internally And Externally From Non-Absorbing Infection Control Materials, The V.E.R.S.A. Pro X Is Specifically Designed To Easily Clean And Remove Blood Borne Pathogens While Delivering A Highly Organized Solution For Your Equipment So You Can Respond Faster And Safer.
You Can More Than Double The Capacity Of The V.E.R.S.A. Pro X By Adding Up To 3 Optional Ts2 Ready Full Size Modules Or Multiple Mini Modules While Configuring The Pack Exactly As Needed In Order To Access Your Equipment More Efficiently. Front And Side Laser Cut Molle Panels Can Attach Any Compatible Gear. The Large Internal Main Compartment Can Be Completely Customized For Small And Large Items Using The Innovative Slider System. An Overlapping Inside Panel Secures Internal Contents And Provides Access To Zippered Pockets And Document Sleeve. Outer Zippered Pockets Provide Organization For Pens, Phones, Or Any Other Smaller Items You Would Typically Carry In Your Personal Backpack. A System Of Grommet Holes Allows All Compartments To Be Air Dried While The Bag Is Completely Closed.
The V.E.R.S.A. Pro X Uses A Hideaway, Mountaineering Style Backpack Harness That Provides A Snug And Secure Fit. Walk, Run, Climb, Or Descend, This Backpack System Keeps The Entire Bag Close To Your Body With A Comfortable Fit, Including Padded Lumbar Support. The Entire Harness System Hides Away In A Zippered Pocket In The Back Of The Bag When Not In Use. All Sides Of The Bag That Touch The Ground Are Reinforced To Ensure Durability And Water Resistant.
Product Dimensions: 18.5" X 13" X 10.5"
Product Weight: 8 Lbs 1 Oz Infection Control
You Can More Than Double The Capacity Of The V.E.R.S.A. Pro X By Adding Up To 3 Optional Ts2 Ready Full Size Modules Or Multiple Mini Modules While Configuring The Pack Exactly As Needed In Order To Access Your Equipment More Efficiently. Front And Side Laser Cut Molle Panels Can Attach Any Compatible Gear. The Large Internal Main Compartment Can Be Completely Customized For Small And Large Items Using The Innovative Slider System. An Overlapping Inside Panel Secures Internal Contents And Provides Access To Zippered Pockets And Document Sleeve. Outer Zippered Pockets Provide Organization For Pens, Phones, Or Any Other Smaller Items You Would Typically Carry In Your Personal Backpack. A System Of Grommet Holes Allows All Compartments To Be Air Dried While The Bag Is Completely Closed.
The V.E.R.S.A. Pro X Uses A Hideaway, Mountaineering Style Backpack Harness That Provides A Snug And Secure Fit. Walk, Run, Climb, Or Descend, This Backpack System Keeps The Entire Bag Close To Your Body With A Comfortable Fit, Including Padded Lumbar Support. The Entire Harness System Hides Away In A Zippered Pocket In The Back Of The Bag When Not In Use. All Sides Of The Bag That Touch The Ground Are Reinforced To Ensure Durability And Water Resistant.
Product Dimensions: 18.5" X 13" X 10.5"
Product Weight: 8 Lbs 1 Oz Infection Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Sam 350P AED (PAD-350P)
- WOUND SEAL Blood Stopper, Clotting Agents, PK2 (90358)
- LAVA Bar Soap w/Pumice, 5.75 oz, Heavy Dty, PK24 (WDC 10185)
- MEDIQUE Calcium Gluconate Gel, Tube, 25g (55101)
- BIG D D'vour Clean-up Kit, Powder, All Inclusive Kit, PK6 (016900)
- EMI Bag/Tote, Trauma Response Bag, Orange, Nylon Cordura (826)
- RLM DISTRIBUTION White Blanket Storage bag (HO750824)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75152-O)
- MCKESSON Medi-Pak Respiratory Set-Up Bag, 500PK (79-RDS21216)
- EMI Bag/Tote, Flat Pac Mini Bag, Orange, Cordura (893)
- EMI Vital Signs Triage Notepads, 5 Pack (690)
- Meret Medical Equipment Bags & Cases