Shop All Medical Equipment Bags & Cases
Meret
TURNOUT PRO X
Mfr # M8112L-TB
Zoro # G002690046
product price: $471.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meret
- MFR # M8112L-TB
- Zoro # G002690046
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Description
The Turnout Pro X Is The Only Duffel Specifically Designed And Built By Firefighters To Properly Store And Carry Both Structural And Wildland Turnout Gear Between Firehouses Or Between Jobs. Utilized By Some Of The Largest Municipalities In The United States, This Bag Is Proven To Carry Your Gear And Isolate Contaminated Gear For Cleaning. The Non-Absorbing Infection Control Construction Can Then Be Easily Wiped Clean And Decontaminated. The Turnout Pro X Also Provides You With An Additional Personal Bag For Your Second Set Of Gear So You Can Always Be Ready.
This Monster Sized Bag Will Carry Your Helmet, Nomex Jacket, Bunker Pants, Gloves, Boots, Standby Clothing For Emergency And Usar Type Response Teams, And Even Has 2 Inside Lockable Pockets For Your Personal Valuables. And This Bag Is Over-Constructed For Superior Strength; Built Internally And Externally From Infection Control Materials, Wrapped By Four 2 Inch Wide Webbing Straps To Support The Weight Of Your Gear, And More. A Wide-Mouth Opening Allows Easy And Quick Access To Large Equipment. And Four External Pockets Provide Storage For Small Items Or Your Favorite Bottled Beverage. Includes A Second Personal Carrying Bag, Perfect For Your Back Up Set Of Clean Turn-Out Gear When Having To Go To Another Call.
Product Dimensions: Outside Dimensions: 22" X 20.5" X 19"
Product Weight: 7 Lbs 2 Oz
This Monster Sized Bag Will Carry Your Helmet, Nomex Jacket, Bunker Pants, Gloves, Boots, Standby Clothing For Emergency And Usar Type Response Teams, And Even Has 2 Inside Lockable Pockets For Your Personal Valuables. And This Bag Is Over-Constructed For Superior Strength; Built Internally And Externally From Infection Control Materials, Wrapped By Four 2 Inch Wide Webbing Straps To Support The Weight Of Your Gear, And More. A Wide-Mouth Opening Allows Easy And Quick Access To Large Equipment. And Four External Pockets Provide Storage For Small Items Or Your Favorite Bottled Beverage. Includes A Second Personal Carrying Bag, Perfect For Your Back Up Set Of Clean Turn-Out Gear When Having To Go To Another Call.
Product Dimensions: Outside Dimensions: 22" X 20.5" X 19"
Product Weight: 7 Lbs 2 Oz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Dynaflex Ultra, 10.1 oz, Black (7079818220)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 2X-Large, 56"-80", 48PK (1362)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- BRAZOS Walking Stick, Free-Form, Maple, 55" (602-3000-1180)
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- DMI Water Bag, 20 lb., Vinyl (534-2018-0000)
- EMI Bag/Tote, Pro Response Basic Bag Only, Navy, 1000 Denier Nylon (869)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Red, 600-denier Polyester (GB5020S)
- EMI Fanny Pack, Nylon, Orange, 10inx6inx5in. (442 ORANGE)
- AEK 32 Unit Epinephrine Storage Polybag Kit (EN9354)
- Meret Medical Equipment Bags & Cases